Fuse; Time Delay; Class J; 600VAC; 150A

SKU: 78200196153
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type/Class: Class-J
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 500V DC
Amps: 150A
Length Overall: 5.75 in.
Diameter: 1.625 in.
Connection: Blade
Manufacturer Series: Amp-Trap 2000 SmartSpot
Additional Info: Arc Flash Compliant. Optional Trip Indicator/Microswitch Mount