Menu Search
UL Class Fuses Fuse; Time Delay; Class J; 600VAC; 110A

MERSEN #AJT110EI

Amp-Trap 2000® Fuse; Time Delay; Class J; 600VAC; 110A

SKU #78200196151
Manufacturer Series: SmartSpot
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Class-J
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 500V DC
Amps: 110A
Length Overall: 5.75 in.
Diameter: 1.625 in.
Connection: Blade

Additional Info: Arc Flash Compliant. Optional Trip Indicator/Microswitch Mount