You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MERSEN #RFS300

Fuse; Renewable; Class H; 600VAC; 300A

SKU # 06893872127
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 300A
Length Overall: 11.625 in.
Diameter: 0.562 in.
Fuse Type/​Class: Class-H
Characteristics: Renewable, General Purpose
Interrupting Rating: 10kA IR
Voltage - AC: 600V AC
Connection: Blade