Menu Search
MERSEN #RFS600

Fuse; Renewable; Class H; 600VAC; 600A

SKU # 06893872139
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-H
Characteristics: Renewable, General Purpose
Interrupting Rating: 10kA IR
Voltage - AC: 600V AC
Amps: 600A
Length Overall: 13.375 in.
Diameter: 3.125 in.
Connection: Blade