Menu Search
UL Class Fuses Fuse; Renewable; Class H; 600VAC; 20A
MERSEN #RFS20

Fuse; Renewable; Class H; 600VAC; 20A

SKU # 06893872081
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-H
Characteristics: Renewable, General Purpose
Interrupting Rating: 10kA IR
Voltage - AC: 600V AC
Amps: 20A
Length Overall: 5 in.
Diameter: 0.812 in.
Connection: Ferrule