Fuse; Fast Acting; Class T; 600VAC; 110A

SKU: 78200189144
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type/Class: Class-T
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 110A
Length Overall: 3.26 in.
Diameter: 1.07 in.
Connection: Blade
Manufacturer Series: Amp-Trap
Additional Info: Arc Flash Compliant