Fuse; Fast Acting; Class T; 600VAC; 100A

SKU: 78200189143
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type/Class: Class-T
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 100A
Length Overall: 2.95 in.
Diameter: 0.82 in.
Connection: Blade
Manufacturer Series: Amp-Trap
Additional Info: Arc Flash Compliant