Menu Search
MERSEN #A3T20

Amp-TrapĀ® Fuse; Fast Acting; Class T; 300VAC; 20A

SKU # 78200189007
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 20A
Diameter: 0.41 in.
Fuse Type/​Class: Class-T
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 300V AC
Voltage - DC: 160V DC
Length Overall: 0.88 in.
Connection: Ferrule

Additional Info: Arc Flash Compliant