MERSEN #A6K45R

Fuse; Fast Acting; Class RK1; 600VAC; 45A

SKU: 78200191565
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Class-RK1
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 45A
Length Overall: 5.5 in.
Diameter: 1.062 in.
Connection: Ferrule
Manufacturer Series: Amp-Trap
Additional Info: Arc Flash Compliant