Menu Search
UL Class Fuses Fuse; Fast Acting; Class RK1; 600VAC; 125A
MERSEN #A6K125R

Amp-TrapĀ® Fuse; Fast Acting; Class RK1; 600VAC; 125A

SKU # 78200191577
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-RK1
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 125A
Length Overall: 9.625 in.
Diameter: 1.812 in.
Connection: Blade

Additional Info: Arc Flash Compliant