MERSEN #A6K110R

Fuse; Fast Acting; Class RK1; 600VAC; 110A

SKU: 78200191576
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Class-RK1
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 110A
Length Overall: 9.625 in.
Diameter: 1.812 in.
Connection: Blade
Manufacturer Series: Amp-Trap
Additional Info: Arc Flash Compliant