Menu Search
UL Class Fuses Fuse; Fast Acting; Class RK1; 250VAC; 150A

MERSEN #A2K150R

Amp-TrapĀ® Fuse; Fast Acting; Class RK1; 250VAC; 150A

SKU #78200191527
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Class-RK1
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Amps: 150A
Length Overall: 9.625 in.
Diameter: 1.812 in.
Connection: Blade

Additional Info: Arc Flash Compliant