Menu Search
UL Class Fuses Fuse; Fast Acting; Class J; 600VAC; 1A

MERSEN #A4J1

Amp-TrapĀ® Fuse; Fast Acting; Class J; 600VAC; 1A

SKU #78200196003
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Class-J
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 1A
Length Overall: 2.25 in. (57mm)
Diameter: 0.812 in.
Connection: Ferrule

Additional Info: Arc Flash Compliant