Menu Search
UL Class Fuses Fuse, Class-RK5; Time Delay; 300V DC; 45A
MERSEN #TRS45RID

Tri-Onic Fuse, Class-RK5; Time Delay; 300V DC; 45A

SKU # 78200141511 Manufacturer Series: TRS-R
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 45A
Length Overall: 5.5 in.
Diameter: 1.063 in.
Connection: Ferrule

Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.