Menu Search
UL Class Fuses Fuse, Class-RK5; Time Delay; 250V DC; 250A
MERSEN #TR250RID

Tri-Onic Fuse, Class-RK5; Time Delay; 250V DC; 250A

SKU # 78200141541 Manufacturer Series: TR-R
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage - AC: 250V AC
Voltage - DC: 250V DC
Amps: 250A
Length Overall: 8.625 in.
Diameter: 2.063 in.
Connection: Blade

Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.