Menu Search
UL Class Fuses Fuse, Class-RK5; Time Delay; 160V DC; 600A

MERSEN #TR600RID

Tri-Onic Fuse, Class-RK5; Time Delay; 160V DC; 600A

SKU #78200141547
Manufacturer Series: TR-R
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type/Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage - AC: 250V AC
Voltage - DC: 160V DC
Amps: 600A
Length Overall: 10.375 in.
Diameter: 2.563 in.
Connection: Blade

Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.