Menu Search
UL Class Fuses Fuse, Class-RK1; 600V AC; 450A
MERSEN #A6D450R

Amp-Trap 2000® Fuse, Class-RK1; 600V AC; 450A

SKU # 78200199228 Manufacturer Series: SmartSpot
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 450A
Length Overall: 13.375 in.
Diameter: 3.125 in.
Connection: Blade

Additional Info: Arc Flash Compliant. Trip Indicator