Menu Search
UL Class Fuses Fuse, Class-RK1; 250V AC; 50A

MERSEN #A2K50R

Amp-TrapĀ® Fuse, Class-RK1; 250V AC; 50A

SKU #78200191515
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Class-RK1
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Amps: 50A
Length Overall: 3 in.
Diameter: 0.812 in.
Connection: Ferrule

Current-limiting A2K fuses provide excellent protection where high available short circuit currents exist. These fast-acting fuses are particularly good for branch/feeder circuits and back-up protection.

Additional Info: Arc Flash Compliant