Menu Search
MERSEN #A2K35R

Amp-TrapĀ® Fuse, Class-RK1; 250V AC; 35A

SKU # 78200191512
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-RK1
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Amps: 35A
Length Overall: 3 in.
Diameter: 0.812 in.
Connection: Ferrule

Current-limiting A2K fuses provide excellent protection where high available short circuit currents exist. These fast-acting fuses are particularly good for branch/feeder circuits and back-up protection.

Additional Info: Arc Flash Compliant