Menu Search
UL Class Fuses Fuse; Class K5; 600VAC; 250A

MERSEN #OTS250

Fuse; Class K5; 600VAC; 250A

SKU #78200170100
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Class-K5
Characteristics: General Purpose
Interrupting Rating: 50kA IR
Voltage - AC: 600V AC
Amps: 250A
Length Overall: 11.625 in.
Diameter: 2.562 in.
Connection: Blade