Menu Search
UL Class Fuses Fuse; Class K5; 600VAC; 100A
MERSEN #OTS100

Fuse; Class K5; 600VAC; 100A

SKU # 78200170086
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-K5
Characteristics: General Purpose
Interrupting Rating: 50kA IR
Voltage - AC: 600V AC
Amps: 100A
Length Overall: 7.875 in.
Diameter: 1.312 in.
Connection: Blade