Menu Search
UL Class Fuses Fuse, Class-K5; 600V AC; 60A
MERSEN #OTS60

Fuse, Class-K5; 600V AC; 60A

SKU # 78200170080
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-K5
Characteristics: General Purpose
Interrupting Rating: 50kA IR
Voltage - AC: 600V AC
Amps: 60A
Length Overall: 5.5 in.
Diameter: 1.062 in.
Connection: Ferrule