Menu Search
MERSEN #OTS30

Fuse, Class-K5; 600V AC; 30A

SKU # 78200170074
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-K5
Characteristics: General Purpose
Interrupting Rating: 50kA IR
Voltage - AC: 600V AC
Amps: 30A
Length Overall: 5 in.
Diameter: 0.812 in.
Connection: Ferrule