MERSEN #OT35

Fuse; Class K5; 250VAC; 35A

SKU: 78200170015
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Class-K5
Characteristics: General Purpose
Interrupting Rating: 50kA IR
Voltage - AC: 250V AC
Amps: 35A
Length Overall: 3 in.
Diameter: 0.812 in.
Connection: Ferrule