Menu Search
UL Class Fuses Fuse, Class-J; Time Delay; 500V DC; 10A
MERSEN #AJT10

Amp-Trap 2000® Fuse, Class-J; Time Delay; 500V DC; 10A

SKU # 78200196272 Manufacturer Series: AJT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-J
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 500V DC
Amps: 10A
Length Overall: 2.25 in.
Diameter: 0.812 in.
Connection: Ferrule

Amp-Trap 2000 time-delay AJT fuses provide IEC Type 2 (No Damage) protection to main, feeder, and branch-circuits, for all types of loads - yet, they require only half the mounting space needed for 600V UL Class RK fuses. Time-delay characteristics handle motor in-rush currents without nuisance trips. Its current-limiting ability and wide range of ratings provide excellent overcurrent protection for all your applications. An optional mechanical blown fuse indicator and Microswitch is available on blade-type (70 to 600A) fuses for visual and/or remote blown fuse indication.

Additional Info: Arc Flash Compliant. Trip Indicator