Menu Search
UL Class Fuses Fuse, Class-H; 250V AC; 60A
MERSEN #RF60

Fuse, Class-H; 250V AC; 60A

SKU # 06893872025
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-H
Characteristics: Renewable, General Purpose
Interrupting Rating: 10kA IR
Voltage - AC: 250V AC
Amps: 60A
Length Overall: 3 in.
Diameter: 0.812 in.
Connection: Ferrule