Menu Search
MERSEN #FES200

Fuse, Class-C (HRCII-C); Short Circuit Protection; 460V DC; 200A

SKU # 06893890409 Manufacturer Series: FES
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-C (HRCII-C)
Characteristics: Short Circuit Protection
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 460V DC
Amps: 200A
Length Overall: 3.38 in. (86mm)
Diameter: 0.94 in. (24mm)
Connection: Blade

Additional Info: British Standard Dimensions