Menu Search
UL Class Fuses Fuse, Class-C (HRCII-C); 600V AC; 125A
MERSEN #FES125

Fuse, Class-C (HRCII-C); 600V AC; 125A

SKU # 06893890393 Manufacturer Series: FES
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-C (HRCII-C)
Characteristics: Short Circuit Protection
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 125A
Length Overall: 4.38 in. (111mm)
Diameter: 1.38 in. (35mm)
Connection: Blade

Additional Info: British Standard Dimensions