Menu Search
LITTELFUSE #FLSR015ID

POWR-GARD® Fuse; Time Delay; Class RK5; 600VAC; 15A

SKU # 07945802536 Manufacturer Series: FLSR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 15A
Interrupting Rating: 200kA IR
Length Overall: 5 in.
Diameter: 0.812 in.
Connection: Ferrule
Fuse Type/​Class: Class-RK5
Characteristics: Time Delay
Voltage - AC: 600V AC
Voltage - DC: 300V DC

Littelfuse FLSR_ID Indicator fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety and can save thousands of dollars in lost production time.

Additional Info: Trip Indicator