Fuse; Time Delay; Class RK5; 600VAC; 25A

SKU: 07945801561
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type/Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Amps: 25A
Length Overall: 5 in.
Diameter: 0.812 in.
Connection: Ferrule
Manufacturer Series: IDSR Indicator Powr-Pro
UL Class Fuses: Fuse Type/Class - Class-RK5; Characteristics - Time Delay; Interrupting Rating - 200kA IR; Voltage - AC - 600VAC; Voltage - DC - 600VDC; Amps - 25; Length Overall - 5.000"; Diameter - 0.812"; Connection - Ferrule; Additional Information - Trip Indicator; Manufacturer Series - IDSR Indicator Powr-Pro
Additional Info: Trip Indicator