Menu Search
UL Class Fuses Fuse; Time Delay; Class RK5; 600VAC; 100A

LITTELFUSE #IDSR100

Powr-Pro Fuse; Time Delay; Class RK5; 600VAC; 100A

SKU #07945801572
Manufacturer Series: IDSR Indicator
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Amps: 100A
Length Overall: 7.875 in.
Diameter: 1.312 in.
Connection: Blade

Additional Info: Trip Indicator