Menu Search
LITTELFUSE #FLNR001

POWR-GARD® Fuse; Time Delay; Class RK5; 250VAC; 1A

SKU # 07945815031 Manufacturer Series: FLNR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1A
Interrupting Rating: 200kA IR
Length Overall: 2 in.
Diameter: 0.562 in.
Fuse Type/​Class: Class-RK5
Characteristics: Time Delay
Voltage - AC: 250V AC
Voltage - DC: 125V DC
Connection: Ferrule