Menu Search
UL Class Fuses Fuse; Time Delay; Class RK5; 250VAC; 60A

LITTELFUSE #FLNR060

POWR-GARD® Fuse; Time Delay; Class RK5; 250VAC; 60A

SKU #07945815078
Manufacturer Series: FLNR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Voltage - DC: 125V DC
Amps: 60A
Length Overall: 3 in.
Diameter: 0.812 in.
Connection: Ferrule