Menu Search
UL Class Fuses Fuse; Time Delay; Class RK5; 250VAC; 200A
LITTELFUSE #FLNR200

POWR-GARD® Fuse; Time Delay; Class RK5; 250VAC; 200A

SKU # 07945815088 Manufacturer Series: FLNR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Voltage - DC: 125V DC
Amps: 200A
Length Overall: 7.125 in.
Diameter: 1.593 in.
Connection: Blade