Menu Search
UL Class Fuses Fuse; Time Delay; Class RK1; 600VAC; 90A
LITTELFUSE #LLSRK090ID

Powr-Pro Fuse; Time Delay; Class RK1; 600VAC; 90A

SKU # 07945806060 Manufacturer Series: LLSRK_ID
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 90A
Length Overall: 7.875 in.
Diameter: 1.3125 in.
Connection: Blade

Additional Info: Trip Indicator