Menu Search
UL Class Fuses Fuse; Time Delay; Class RK1; 600VAC; 600A
LITTELFUSE #LLSRK600ID

Powr-Pro Fuse; Time Delay; Class RK1; 600VAC; 600A

SKU # 07945806074 Manufacturer Series: LLSRK_ID
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 600A
Length Overall: 13.375 in.
Diameter: 3.0937 in.
Connection: Blade

Additional Info: Trip Indicator