Menu Search
UL Class Fuses Fuse; Time Delay; Class RK1; 600VAC; 1A

LITTELFUSE #LLSRK001ID

Powr-Pro Fuse; Time Delay; Class RK1; 600VAC; 1A

SKU #07945805502
Manufacturer Series: LLSRK_ID
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 1A
Length Overall: 5 in.
Diameter: 0.8125"
Connection: Ferrule

Additional Info: Trip Indicator