Menu Search
UL Class Fuses Fuse; Time Delay; Class RK1; 600VAC; 125A
LITTELFUSE #LLSRK125ID

Powr-Pro Fuse; Time Delay; Class RK1; 600VAC; 125A

SKU # 07945806063 Manufacturer Series: LLSRK_ID
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 125A
Length Overall: 9.625 in.
Diameter: 1.8437 in.
Connection: Blade

Additional Info: Trip Indicator