LITTELFUSE #LLSRK100ID

Powr-Pro Fuse; Time Delay; Class RK1; 600VAC; 100A

SKU: 07945806061
Manufacturer Series: LLSRK_ID
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 100A
Length Overall: 7.875 in.
Diameter: 1.3125"
Connection: Blade
Additional Info: Trip Indicator