LITTELFUSE #LLNRK100

Fuse; Time Delay; Class RK1; 250VAC; 100A

SKU: 07945833082
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Voltage - DC: 125V DC
Amps: 100A
Length Overall: 5.875 in. (149mm)
Diameter: 1.062 in., 27mm
Connection: Blade
Manufacturer Series: LLNRK Powr-Gard
Description
UL Class Fuses: Fuse Type/Class - Class-RK1; Characteristics - Time Delay; Interrupting Rating - 200kA IR; Voltage - AC - 250VAC; Voltage - DC - 125VDC; Amps - 100; Length Overall - 5.875 in., 149mm; Diameter - 1.062 in., 27mm; Connection - Blade; Additional Information - Dual Element; Manufacturer Series - LLNRK Powr-Gard
Additional Info: Dual Element