Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Fuse; Time Delay; Class L; 600VAC; 1000A

SKU: 07945830105
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type/Class: Class-L
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 480V DC
Amps: 1000A
Length Overall: 10.75 in.
Diameter: 2.5 in.
Connection: Blade
Manufacturer Series: KLPC Powr-Pro
UL Class Fuses: Fuse Type/Class - Class-L; Characteristics - Time Delay; Interrupting Rating - 200kA IR; Voltage - AC - 600VAC; Voltage - DC - 480VDC; Amps - 1000; Length Overall - 10.750"; Diameter - 2.500"; Connection - Blade; Additional Information - Time Delay: 10-Seconds; Manufacturer Series - KLPC Powr-Pro
Additional Info: Time Delay: 10-Seconds