Fuse; Time Delay; Class J; 600VAC; 400A

SKU: 07945803190
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type/Class: Class-J
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 500V DC
Amps: 400A
Length Overall: 7.125 in.
Diameter: 2 in.
Manufacturer Series: JTD Powr-Gard
UL Class Fuses: Fuse Type/Class - Class-J; Characteristics - Time Delay; Interrupting Rating - 200kA IR; Voltage - AC - 600VAC; Voltage - DC - 500VDC; Amps - 400; Length Overall - 7.125 in.; Diameter - 2.00 in.; Manufacturer Series - JTD Powr-Gard