LITTELFUSE #JTD200

Fuse; Time Delay; Class J; 600VAC; 200A

SKU: 07945820229
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Class-J
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 500V DC
Amps: 200A
Length Overall: 5.75 in.
Diameter: 1.5 in.
Manufacturer Series: JTD Powr-Gard
Description
UL Class Fuses: Fuse Type/Class - Class-J; Characteristics - Time Delay; Interrupting Rating - 200kA IR; Voltage - AC - 600VAC; Voltage - DC - 500VDC; Amps - 200; Length Overall - 5.750 in.; Diameter - 1.50 in.; Manufacturer Series - JTD Powr-Gard