Menu Search
Search
LITTELFUSE #JLLS050

POWR-GARD® Fuse, Class T; Fast Acting; 600 Vac; Non-Indicating; 50A

SKU # 07945819077 Manufacturer Series: JLLS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65 View more versions of this product
Amps: 50A
Length Overall: 1.532 in. (39.7mm)
Diameter: 0.994 in. (25.2mm)
Connection: Ferrule
Fuse Type/​Class: Class T
Characteristics: Fast Acting
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage - AC: 600 Vac
Voltage - DC: 300 Vdc
Indicators: No

Warning – California Prop 65

WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.