Menu Search
LITTELFUSE #JLLS100

POWR-GARD® Fuse, Class-T; Fast Acting; 300V DC; 100A

SKU # 07945819082 Manufacturer Series: JLLS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-T
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 100A
Length Overall: 2.95 in.
Diameter: 0.82 in.
Connection: Blade