Menu Search
LITTELFUSE #IDSR03.5

Powr-Pro Fuse, Class-RK5; Time Delay; 600V DC; 3-1/2A

SKU # 07945801545 Manufacturer Series: IDSR Indicator
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Amps: 3-1/2A
Length Overall: 5 in.
Diameter: 0.812 in.
Connection: Ferrule

Additional Info: Trip Indicator