Menu Search

LITTELFUSE #FLNR250ID

POWR-GARD® Fuse, Class-RK5; Time Delay; 125V DC; 250A

SKU: 07945802395
Manufacturer Series: FLNR Indicator
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Voltage - DC: 125V DC
Amps: 250A
Length Overall: 8.625 in.
Diameter: 2.093"
Connection: Blade
Additional Info: Trip Indicator