Menu Search
UL Class Fuses Fuse, Class-RK5; Time Delay; 125V DC; 150A
LITTELFUSE #FLNR150ID

POWR-GARD® Fuse, Class-RK5; Time Delay; 125V DC; 150A

SKU # 07945802391 Manufacturer Series: FLNR Indicator
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Voltage - DC: 125V DC
Amps: 150A
Length Overall: 7.125 in.
Diameter: 1.593 in.
Connection: Blade

Additional Info: Trip Indicator