Menu Search

LITTELFUSE #KLPC800

Powr-Pro Fuse, Class-L; Time Delay; 480V DC; 800A

SKU: 07945830103
Manufacturer Series: KLPC
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Class-L
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 480V DC
Amps: 800A
Length Overall: 8.625 in.
Diameter: 2.5 in.
Connection: Blade
Additional Info: Time Delay: 10-Seconds