Menu Search
UL Class Fuses Fuse, Class-J; 600V AC; 225A
LITTELFUSE #JTD225ID

Powr-Pro Fuse, Class-J; 600V AC; 225A

SKU # 07945803186 Manufacturer Series: JTD_ID
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-J
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 225A
Length Overall: 7.125 in.
Diameter: 2 in.
Connection: Blade

Additional Info: Trip Indicator